-
AH-751Master Appliance Electric Power Tools, AH SeriesItem NumberAH-751MFG Item NumberAH-751SeriesAHProduct DescriptionMasterflow Heat Blower, 750 Deg F,Specifications
Specifications Air Temperature 750 °F Air Volume 47 CFM Air Velocity 2,200 FPM Nozzle Opening 1.85 " Wattage 2,160 W Voltage 120 VAC Current 18 A Motor Induction Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AH-752Master Appliance Electric Power Tools, AH SeriesItem NumberAH-752MFG Item NumberAH-752SeriesAHProduct DescriptionMasterflow Heat Blower, 750 Deg F,Specifications
Specifications Air Temperature 750 °F Air Volume 47 CFM Air Velocity 2,200 FPM Nozzle Opening 1.85 " Wattage 2,160 W Voltage 240 VAC Current 9.4 A Motor Induction Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AH-301Master Appliance Electric Power Tools, AH SeriesItem NumberAH-301MFG Item NumberAH-301SeriesAHProduct DescriptionMasterFlow Heat Blower, 300 Deg F,Specifications
Specifications Air Temperature 300 °F Air Volume 47 CFM Air Velocity 2,200 FPM Nozzle Opening 1.85 " Wattage 1,200 W Voltage 120 VAC Current 10 A Motor Induction Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AH-502Master Appliance Electric Power Tools, AH SeriesItem NumberAH-502MFG Item NumberAH-502SeriesAHProduct DescriptionMasterflow Heat Blolwer 500 Deg F,Specifications
Specifications Air Temperature 500 °F Air Volume 47 CFM Air Velocity 2,200 FPM Nozzle Opening 1.85 " Wattage 1,680 W Voltage 240 VAC Current 7.3 A Motor Induction Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AH-302Master Appliance Electric Power Tools, AH SeriesItem NumberAH-302MFG Item NumberAH-302SeriesAHProduct DescriptionMasterflow Heat Blower, 300 Deg F,Specifications
Specifications Air Temperature 750 °F Air Volume 47 CFM Air Velocity 2,200 FPM Nozzle Opening 1.85 " Wattage 2,160 W Voltage 240 VAC Current 5.2 A Motor Induction Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AH-501Master Appliance Electric Power Tools, AH SeriesItem NumberAH-501MFG Item NumberAH-501SeriesAHProduct DescriptionMasterflow Heat Blower, 500 Deg F,Specifications
Specifications Air Temperature 500 °F Air Volume 47 CFM Air Velocity 2,200 FPM Nozzle Opening 1.85 " Wattage 1,680 W Voltage 120 VAC Current 14 A Motor Induction Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day.